Vguard

Industrial Glove, Vinyl, Clear, X-Large, 1000 PK

Vguard Industrial Glove,  Vinyl,  Clear,  X-Large,  1000 PK A22A14
Hover or click to zoom Tap to zoom
$44.48
pkg. of 1000 ($0.04/ea)
  • Item: Industrial Glove
  • Color: Clear
  • Package Quantity: 1000
  • Length: 9.5in
  • Thickness: 3.0 MIL
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $44.48

Vguard #A22A14 Specifications

  • Item: Industrial Glove
  • Color: Clear
  • Package Quantity: 1000
  • Length: 9.5in
  • Thickness: 3.0 MIL
  • Material: Vinyl
  • Size: X-Large
  • Country of Origin (subject to change): China

Description

Clear Vinyl Industrial Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant for foodservice applications. Size X-Large

Reviews of Vguard #A22A14