Vibco
Electric Vibrator, 105/75 A, 12VDC, 1 Phase
Mfr # DC-3500
Zoro # G0552605
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Power Source Electric - 12VDC Battery
- Force Rating 3500 lb.
- Voltage 12VDC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-60HD
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase DC-20
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-80
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase 2P-100-1
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi BB-190
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi V-100
- VIBCO Electric Vibrator, 4.20 A, 115VAC, 1 Phase 6P-500-1
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE21-2
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm PF-1500
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi V-130
- MILLENNIUM Silent Turbine Vibrator, 480 lb. MLT-250
- Vibco Vibrators