Electric Vibrator, 0.6/0.3A, 460V, 3-Phase

VIBCO| Zoro #: G2133327| Mfr #: 2P-150-3

$563.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Overall Width: 4-7/8"
Voltage: 230/460VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133327 Mfr #: 2P-150-3
Phase: 3Overall Width: 4-7/8"
Voltage: 230/460VACForce Rating: 130 to 250 lb.
Mounting Position: UniversalForce: Mechanically Adjustable
Vibrator Type: Heavy DutydBA: 63 @ 3 ft.
Amps: 0.6/0.3Bin Weight Capacity: 3000 lb.
HP: 1/4Item: Electric Vibrator
Application: For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting ConcreteOverall Length: 10-3/4"
Duty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force SettingsMounting Plate: Sold Separately
Max. Temp.: 200 Degrees FBearing Type: Prelubricated
Power Source: ElectricStandards: ASTM and ASME
Overall Height: 6-1/4"Speed: 3600 vpm
Enclosure: Totally Enclosed Non-VentilatedCountry of Origin (subject to change): United States

Description

Electric Vibrator, Heavy Duty, Electric Power Source, Voltage 230/460VAC, 3 Phase, Amps 0.6/0.3, 1/4 HP, Force Rating 130 to 250 lb., Bin Weight Capacity 3000 lb., Speed 3600 vpm, 63 @ 3 ft. dBA, Max. Temp. 200 Degrees F, Bearing Type Prelubricated, Overall Height 6-1/4 In., Overall Length 10-3/4 In., Overall Width 4-7/8 In.

Reviews