Electric Vibrator, 1.2/0.6A, 460V, 3-Phase

VIBCO| Zoro #: G1536491| Mfr #: 4P-700-3

$782.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Overall Width: 6-1/2"
Voltage: 230/460VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536491 Mfr #: 4P-700-3
Phase: 3Overall Width: 6-1/2"
Voltage: 230/460VACForce Rating: 100 to 500 lb.
Mounting Position: UniversalForce: Mechanically Adjustable
Vibrator Type: Heavy DutydBA: 63
Amps: 1.2/0.6Bin Weight Capacity: 7000 lb.
HP: 1/2Item: Electric Vibrator
Application: For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, Bins Containing Lumpy or Sticky Materials for Packing Light, Fluffy Materials and as a Typical Screen Vibrator, Trucking and MobileOverall Length: 13-1/8"
Duty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force SettingsMounting Plate: Sold Separately
Max. Temp.: 200 Degrees FBearing Type: Prelubricated
Power Source: ElectricStandards: ASTM and ASME
Overall Height: 7-1/2"Speed: 1800 vpm
Enclosure: Totally EnclosedCountry of Origin (subject to change): United States

Description

Electric Vibrator, Heavy Duty, Electric Power Source, Voltage 230/460VAC, 3 Phase, Amps 1.2/0.6, 1/2 HP, Force Rating 100 to 500 lb., Bin Weight Capacity 7000 lb., Speed 1800 vpm, 63 dBA, Max. Temp. 200 Degrees F, Bearing Type Prelubricated, Overall Height 7-1/2 In., Overall Length 13-1/8 In., Overall Width 6-1/2 In.

Reviews