Electric Vibrator, 12A, 12VDC, 1-Phase

VIBCO| Zoro #: G1214927| Mfr #: DC-100

$383.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDCBearing Type: PrelubricatedOverall Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214927 Mfr #: DC-100
Voltage: 12VDCBearing Type: Prelubricated
Overall Width: 6"HP: -
Power Source: Electric - 12VDC BatteryEnd Bell Material: Cast Iron
Application: Speeds Emptying of Trucks, Highway Equipment, Fertilizer Trailers, Ready Mix Trucks and SpreadersVibrator Type: Battery Operated
Max. Temp.: 104 Degrees FForce Rating: 100 lb.
Enclosure: Totally EnclosedOverall Height: 4-1/16"
Max. Cubic Yards per Hour: -Phase: 1
dBA: 72Amps: 12/6
Overall Length: 6-3/4"Mounting Plate: Sold Separately
Speed: 4000 vpmBin Weight Capacity: 1000 lb.
Mounting Position: UniversalDuty: Continuous
Item: Electric VibratorForce: Mechanically Adjustable
Country of Origin (subject to change): United States

Description

Electric Vibrator, Battery Operated, Electric - 12VDC Battery Power Source, Voltage 12VDC, 1 Phase, Amps 12/6, - HP, Force Rating 100 lb., Bin Weight Capacity 1000 lb., Speed 4000 vpm, 72 dBA, Max. Temp. 104 Degrees F, Bearing Type Prelubricated, Overall Height 4-1/16 In., Overall Length 6-3/4 In., Overall Width 6 In.

Reviews