Electric Vibrator, 1.70A, 115VAC, 1-Phase

VIBCO| Zoro #: G1659874| Mfr #: SPRT-80HD

$338.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VACBearing Type: OversizedOverall Width: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659874 Mfr #: SPRT-80HD
Voltage: 115VACBearing Type: Oversized
Overall Width: 6"Max. Temp.: 104 Degrees F
Power Source: ElectricEnd Bell Material: Cast Iron
Application: For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes Small Hoppers, Screens, Chutes, Tables, and Filling Machines where only a Small Shake is Necessary but Vibrator Reliability is a MustVibrator Type: Heavy Duty
HP: -Force Rating: 80 lb.
Enclosure: Totally Enclosed Non-VentilatedStandards: ASTM and ASME
Max. Cubic Yards per Hour: -Phase: 1
dBA: 60Amps: 0.6/0.24
Overall Length: 5-1/2"Mounting Plate: Sold Separately
Speed: 3200 vpmBin Weight Capacity: 800 lb.
Overall Height: 4-1/4"Mounting Position: Universal
Duty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force SettingsItem: Electric Vibrator
Force: Mechanically AdjustableHousing Material: Aluminum
Country of Origin (subject to change): United States

Description

Electric Vibrator, Heavy Duty, Electric Power Source, Voltage 115VAC, 1 Phase, Amps 0.6/0.24, - HP, Force Rating 80 lb., Bin Weight Capacity 800 lb., Speed 3200 vpm, 60 dBA, Max. Temp. 104 Degrees F, Aluminum Housing Material, Bearing Type Oversized, Overall Height 4-1/4 In., Overall Length 5-1/2 In., Overall Width 6 In.

Reviews