Vibco
Electric Vibrator, 25/13 A, 12VDC, 1 Phase
Mfr # DC-700
Zoro # G2121235
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Power Source Electric - 12VDC Battery
- Force Rating 700 lb.
- Voltage 12VDC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase 2P-2500
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS7-1-1/4
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase SPR-80
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-60HD
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase DC-1600
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-80HD
- VIBCO Electric Vibrator, 8.0/4.0 A, 230/460VAC, 3 Phase 2P-5500
- VIBCO Pneumatic Vibrator ABS-2
- VIBCO Pneumatic Vibrator, 3300 vpm 50-1-1/4S
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. 23Y179
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb 1DYR2
- Vibco Vibrators