Electric Vibrator, 5.0/2.5A, 230V, 1-Phase

VIBCO| Zoro #: G2181033| Mfr #: 2P-450-1

$1041.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230VACBearing Type: PrelubricatedOverall Width: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181033 Mfr #: 2P-450-1
Voltage: 115/230VACBearing Type: Prelubricated
Overall Width: 6-1/2"HP: 1/2
Power Source: ElectricApplication: For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete
Vibrator Type: Heavy DutyMax. Temp.: 200 Degrees F
Force Rating: 100 to 1100 lb.Enclosure: Totally Enclosed Non-Ventilated
Standards: ASTM and ASMEMax. Cubic Yards per Hour: -
Phase: 1dBA: 64 @ 3 ft.
Amps: 5.0/2.5Overall Length: 13-1/2"
Mounting Plate: Sold SeparatelySpeed: 3600 vpm
Bin Weight Capacity: 9000 lb.Overall Height: 7-1/2"
Mounting Position: UniversalDuty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Item: Electric VibratorForce: Mechanically Adjustable
Country of Origin (subject to change): United States

Description

Electric Vibrator, Heavy Duty, Electric Power Source, Voltage 115/230VAC, 1 Phase, Amps 5.0/2.5, 1/2 HP, Force Rating 100 to 1100 lb., Bin Weight Capacity 9000 lb., Speed 3600 vpm, 64 @ 3 ft. dBA, Max. Temp. 200 Degrees F, Bearing Type Prelubricated, Overall Height 7-1/2 In., Overall Length 13-1/2 In., Overall Width 6-1/2 In.

Reviews