Electric Vibrator, 6.2/3.1A, 230V, 1-Phase

VIBCO| Zoro #: G0693944| Mfr #: 4P-1000-1

$1264.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230VACBearing Type: PrelubricatedOverall Width: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693944 Mfr #: 4P-1000-1
Voltage: 115/230VACBearing Type: Prelubricated
Overall Width: 6-1/2"HP: 1/2
Power Source: ElectricApplication: For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes, Bins Containing Lumpy or Sticky Materials for Packing Light, Fluffy Materials and as a Typical Screen Vibrator, Trucking and Mobile
Vibrator Type: Heavy DutyMax. Temp.: 200 Degrees F
Force Rating: 250 to 800 lb.Enclosure: Totally Enclosed
Standards: ASTM and ASMEMax. Cubic Yards per Hour: -
Phase: 1dBA: 63
Amps: 6.2/3.1Overall Length: 15-1/2"
Mounting Plate: Sold SeparatelySpeed: 1800 vpm
Bin Weight Capacity: 10,000 lb.Overall Height: 7-5/8"
Mounting Position: UniversalDuty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings
Item: Electric VibratorForce: Mechanically Adjustable
Country of Origin (subject to change): United States

Description

Electric Vibrator, Heavy Duty, Electric Power Source, Voltage 115/230VAC, 1 Phase, Amps 6.2/3.1, 1/2 HP, Force Rating 250 to 800 lb., Bin Weight Capacity 10,000 lb., Speed 1800 vpm, 63 dBA, Max. Temp. 200 Degrees F, Bearing Type Prelubricated, Overall Height 7-5/8 In., Overall Length 15-1/2 In., Overall Width 6-1/2 In.

Reviews