customer-service Help
Vibco

Pneumatic Vibrator, 270 lb, 4200 vpm, 80psi

Vibco Pneumatic Vibrator, 270 lb, 4200 vpm, 80psi VS-190
Hover or click to zoom Tap to zoom
$211.00
  • Vibrator Type: Turbine
  • Item: Pneumatic Vibrator
  • Force Rating: 270 lb
See full product details
This item ships free.

Total: $211.00

Vibco #VS-190 Specifications

  • Vibrator Type: Turbine
  • Item: Pneumatic Vibrator
  • Force Rating: 270 lb
  • CFM @ 80 PSI: 3.5
  • Speed @ 60 psi: 4200 VPM
  • Overall Length: 5-7/16"
  • Speed @ 80 psi: 12,000 VPM
  • Overall Width: 3-1/4"
  • Overall Height: 3-1/16"
  • Bin Weight Capacity: 5000 lb
  • dB @ 80 psi: 70
  • Inlet Port: 1/4" NPT
  • Muffler: Included
  • CFM @ 60 psi: 3
  • Mounting: Foot
  • Application: Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • Housing Material: Cast iron
  • Max. Temp.: 350 Degrees F
  • Standards: CE Certified, ATEX Certified
  • Max. Pressure: 80 psi
  • Mounting Plate: Sold Separately
  • Duty: Continuous
  • Country of Origin (subject to change): United States

Description

Pneumatic Vibrator, Turbine, Force Rating 270 lb, Bin Weight Capacity 5,000 lb, CFM @ 60 psi 3, Max. Temp. 350 Degrees F, Inlet Port 1/4 in NPT, Sold Separately, Cast Iron Housing Material, Overall Length 5 7/16 in, Overall Width 3 1/4 in, Overall Height 3 1/16 in

Reviews of Vibco #VS-190