Vibco
Pneumatic Vibrator, 500 lb, 5500 vpm, 80psi
- Zoro #: G0741282
- Mfr #: VS-250
Hover or click to zoom Tap to zoom
Key Features
- Vibrator Type: Turbine
- Force Rating: 500 lb
- CFM @ 80 PSI: 3.5
- Speed @ 60 psi: 5500 VPM
- Speed @ 80 psi: 12,000 VPM
- Overall Length: 5-1/2"
- Overall Width: 3-5/8"
- Overall Height: 3-11/16"
$302.99
Subtotal: $302.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase ACE14-1-1/2
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi V-250
- VIBCO Electric Vibrator, 4.2/2.1 A, 115VAC, 1 Phase FC-400-1
- VIBCO Electric Vibrator, 4.00 A, 115VAC, 1 Phase 4P-350-1
- VIBCO Hydraulic Vibrator HC-3500
- VIBCO Electric Vibrator, 6.2/3.1 A, 115/230VAC, 1 Phase 4P-1000-1
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase 8P-1250
- VIBCO Electric Vibrator, 0.50 A, 575VAC, 3 Phase 2P-450-3-575V
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase VMW-450-3
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi BVS-250
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb 1DYR2
- Vibco Industrial Vibrators