THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi

VIBCO| Zoro #: G0340532| Mfr #: 55-2

$212.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Speed @ 60 psi: 4000 VPM
dB @ 80 psi: 99
Overall Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340532 Mfr #: 55-2
Speed @ 60 psi: 4000 VPMdB @ 80 psi: 99
Overall Length: 9"Speed @ 80 psi: 5000 VPM
Housing Material: SteelForce Rating: 610 lb.
CFM @ 80 PSI: 15Bin Weight Capacity: 10,000 lb.
Max. Pressure: 80 psiApplication: Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
Duty: ContinuousVibrator Type: Piston
Muffler: 1A326Mounting: Foot
Mounting Plate: Sold SeparatelyOverall Width: 3-1/2"
CFM @ 60 psi: 12Overall Height: 7-1/4"
Outlet Port: 1/4" NPTInlet Port: 1/4" NPT
Country of Origin (subject to change): United States

Description

Pneumatic Vibrator, Piston, Force Rating 610 lb., Bin Weight Capacity 10,000 lb., CFM @ 60 psi 12, Inlet Port 1/4 In. NPT, Outlet Port 1/4 In. NPT, Sold Separately, Steel Housing Material, Overall Length 9 In., Overall Width 3-1/2 In., Overall Height 7-1/4 In.

Reviews