Vibco
Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase
Mfr # SPR-80HD
Zoro # G1019837
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Force Rating 80 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Explore More Products
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi V-100
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA VS-190
- VIBCO Pneumatic Vibrator, 4000 vpm 42-2
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi 10-1-1/4
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi BVS-250
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi BB-190
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase 2P-3500
- VIBCO Electric Vibrator, 2.40 A, 575VAC, 3 Phase 4P-5000-3-575V
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase 6P-2500
- VIBCO Hydraulic Vibrator HF-3500
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase SPR-21
- Vibco Industrial Vibrators