Vibra-Tite

Accelerator, 4 oz Can, Heptane-Based, Clear

Vibra-Tite Accelerator, 4 oz Can, Heptane-Based, Clear 62104
Hover or click to zoom Tap to zoom
$10.12

Must order in multiples of 2

  • Item - Primers, Activators, Accelerators and Removers: Accelerator
  • For Use on Adhesive Type: Instant Adhesives
  • Container Type - Adhesives: Bottle
  • Dry Time - Primers, Activators, Accelerators and Removers: 1 min
  • Item: Accelerator
  • Package Quantity: 1
  • Viscosity: 1 cps
  • Type: Heptane-Based
See full product details
Orders over $75 ship free.

Total: $20.24

Vibra-Tite #62104 Specifications

  • Item - Primers, Activators, Accelerators and Removers: Accelerator
  • For Use on Adhesive Type: Instant Adhesives
  • Container Type - Adhesives: Bottle
  • Container Size - Adhesives: 4.0 oz
  • Dry Time - Primers, Activators, Accelerators and Removers: 1 min
  • Item: Accelerator
  • Package Quantity: 1
  • Viscosity: 1 cps
  • Type: Heptane-Based
  • Color: Clear
  • Dry Time: 1 min.
  • On-Part Life: 24 hr
  • For Use With: Cyanoacrylates
  • Specific Gravity: 0.68
  • Size (Oz.): 4
  • Application: Speeds Cure
  • Temp. Range (F): 50 Degrees to 110 Degrees
  • Flash Point (F): -17 Degrees Degrees F
  • VOC (%): 25.97
  • Container Type: Bottle
  • Maximum Performance Temperature: 350 Degrees F
  • Cured Color: Clear
  • Product Type: Accelerator
  • Contains Methylene Chloride: None
  • VOC Content Range: 51 to 600 g/L
  • VOC Content Weight Percentage: 34.5%
  • Container Size: 4 fl oz
  • VOC Content Weight: 259.7 g/L
  • Color Family: Clear
  • Primary Applications: Speeds Cure
  • Container Size Range: Up to 4 fl oz
  • Container Size and Type: 4 fl oz Bottle
  • Base Type: Acetone/Heptane-Based
  • Series: Excel 621
  • Maximum Application Temperature: 110 Degrees F
  • Minimum Application Temperature: 50 Degrees F
  • Country of Origin (subject to change): United States

Description

Accelerator, Container Size 4 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 24 hr, Product Type Accelerator, Specific Gravity 0.68, Series Excel 621, Base Type Acetone/Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 259.7 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure

Restrictions and Compliance

Reviews of Vibra-Tite #62104