Vibra-Tite
Threadlocker, Purple, Bottle, 50mL
- Zoro #: G6282337
- Mfr #: 11150
Hover or click to zoom Tap to zoom
$18.51
- Threadlocker Strength: Low
- Threadlocker Color: Purple
- Threadlocker Container: Bottle
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.51
Vibra-Tite #11150 Specifications
- Zoro #: G6282337
- Mfr #: 11150
- Threadlocker Strength: Low
- Threadlocker Color: Purple
- Threadlocker Container: Bottle
- Size: 50 mL
- Physical Form: Liquid
- Begins to Harden: 4 min
- Threadlocker Disassembly: Removable
- Threadlocker Classification: Threadlocker
- Chemical Type: Anaerobic
- Series: EDB
- Application: Precision Screws and Locking Fasteners, Soft Metal Fasteners
- Item: Threadlocker
- Removable With: Hand Tools
- Specific Gravity: 1.05
- Gap Fill: 0.007 in
- Viscosity: 1200 to 5000 cP
- Standards: ASTM D-5363, MIL-S-46163A, NSF Non-Food
- For Fastener Dia.: Up to 1/4 in
- Full Cure: 24 hr
- Flash Point: 268 Degrees F
- Temp. Range: -60 Degrees to 300 Degrees F
- Country of Origin (subject to change): United States
Description
Threadlocker, Threadlocker, Threadlocker Strength Low, Threadlocker Color Purple, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50 mL, Chemical Type Anaerobic, For Fastener Dia. Up to 1/4 in, Begins to Harden 4 min, Series 111, Gap Fill 0.007 in, Full Cure 24 hr, Temp. Range -60 Degrees to 300 Degrees F, Flash Point 268 Degrees F, Specific Gravity 1.05, Viscosity 1200 to 5000 cP, Removable With Hand Tools
Reviews of Vibra-Tite #11150
Explore more
- VIBRA-TITE Threadlocker, Blue, Bottle, 50mL 12150
- VIBRA-TITE Threadlocker, Red, 50mL, Flash 201 deg. 14050
- VIBRA-TITE Threadlocker, Red, Bottle, Flash 268 deg. 13110
- VIBRA-TITE Thread Sealant, White, Tube, 50mL 42050
- VIBRA-TITE Thread Sealant, Brown, Bottle, 10mL 44410
- ANTI-SEIZE TECHNOLOGY Threadlocker, 10mL Bottle, Blue 39421
- ITW PERFORMANCE POLYMERS Px Ht Threadlocker Red 50Ml Bo 27250
- ZORO SELECT 10ML THREAD LOCKER SMALL SCREW LIQUID 2025010
- 3M Scotch-Weld Threadlocker Tl42, Blue, 1 L Bottle 7010310189
- HENKEL Loctite 271 Bo250Mle 88441
- Vibra-Tite Threadlockers