Vic West Importers Ltd Co

Tick Repellent 37586

Vic West Importers Ltd Co Tick Repellent      37586 GTC-4-20
Hover or click to zoom Tap to zoom
  • Length: 6.5
  • Width: 1.5
  • Outside Diameter: 0.25
  • Height: 1.5
  • Country of Origin (subject to change): United States
See full product details
$10.59
Orders over $75 ship free.

Subtotal: $10.59

Vic West Importers Ltd Co #GTC-4-20 Specifications

  • Length: 6.5
  • Width: 1.5
  • Outside Diameter: 0.25
  • Height: 1.5
  • Country of Origin (subject to change): United States

Description

each repellent contains natural ingredients in a potent, water-based mixture. Spider and Ant Repellent incorporates peppermint and lemongrass to naturally irritate critters and leaves a fresh scent where applied. Mouse Repellent provides a double-potent attack. It uses peppermint to keep mice away and includes a cinnamon sting to prevent mice from chewing, which is particularly helpful on vehicle wiring. Squirrel and Chipmunk Repellent uses a special cinnamon formula to discourage chewing on plants and wiring. Tick Repellent is safe for use on people and pets unlike permethrin-based products. Mosquito Repellent is DEET-free and contains natural plant oils, will not stain and leaves no chemical smell.

Restrictions and Compliance

Reviews of Vic West Importers Ltd Co #GTC-4-20