Victor
Acetylene Cutting Tip
Mfr # 0331-0013
Zoro # G1474724
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 3/8 in to 1/2 in
- Series 3 Series
Explore More Products
- VICTOR Acetylene Cutting Tip 0331-0009
- VICTOR Acetylene Cutting Tip 0331-0016
- VICTOR Acetylene Cutting Tip 0331-0014
- VICTOR Heating Nozzle, 1 Piece, Size 10 0323-0324
- VICTOR Acetylene Cutting Tip 0330-0004
- VICTOR Heating Tip, 10 Tip Size, Victor 300 0330-0523
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip 341-0330-0005
- VICTOR 40 Amp Torch Tip 365-9-8208
- VICTOR Professional Heating Tip, Type Mfta, Size- 8 VI388567
- AMERICAN TORCH TIP Cutting Tip, size 2 1-101L-2
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene AT605
- Victor Welding Tips