- Home
- /
- Welding, Soldering & Brazing
- /
- Cutting Torches & Regulators
- /
- Regulators
- /
- Flowmeter Regulator, Single Stage, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide
Shop Alternate Products
This Product is Discontinued
Victor
Flowmeter Regulator, Single Stage, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide (Discontinued)
Mfr # 0781-2744
Zoro # G7520177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Argon, Carbon Dioxide
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 80 psi
- Inlet Connection CGA 580
Customers Also Purchased
- Brand Victor
-
MFR #
0781-2744
-
Zoro #
G7520177
- UPC # 716352117395
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Overall Length | 7-1/4" |
Outlet Connection Size | 5/8"-18 |
Inlet Connection Size | 5/8"-14 |
Gauge Diameter | 1 1/2 in |
Details
Item | Flowmeter Regulator and Hose Kit |
Gas Service | Argon, Carbon Dioxide |
Stages | Single Stage |
Regulator Application | General Purpose |
Delivery Pressure Range | 80 psi |
Inlet Connection | CGA 580 |
Outlet Connection | 5/8"-18 F RH |
Gauges Delivery Pressure | 80 psi |
Max. Inlet Pressure | 3,000 psi |
Body Material | Brass |
Application | General Purpose |
Regulator Capacity | Light Duty |
Series | HRF 1480-580 |
Diaphragm Material | Brass |
Coefficient of Volume | 0.020 |
Supply Pressure Gauge | 0 to 4000 psi |
Standards | ETL Listed, UL252 |
Includes | 10 ft Hose |
Regulator Supply Type | Cylinder |
Delivery | Up to 50 cfh Ar and 38 cfh CO2 |
Type | Single Stage |
Features | Argon, Argon/Co2 Mix and Co2 Models, Single Stage Piston Design |
Duty Rating | Light Duty |
Maximum Inlet Pressure | 3,000 psig |
Outlet Connection Type | UNF |
Product Type | Flowmeter Regulator & Hose Kit |
Carbon Dioxide Flow Rate (Maximum) | 38 scfh |
Compatible Gas Type | Argon, Carbon Dioxide |
Outlet Connection Gender | Female |
Outlet Pressure (Maximum) | 25 psig |
Inlet Connection Type | NGO |
CGA Number | CGA 580 |
Inlet Thread Direction | Right Hand |
Outlet Thread Direction | Right Hand |
Maximum Flow Rate | 38 scfh (Carbon Dioxide), 50 scfh (Argon) |
Number of Stages | Single Stage |
Argon Flow Rate (Maximum) | 50 scfh |
Inlet Connection Gender | Female |
Flow Rate (Maximum) | 50 scfh (Argon) ; 38 scfh (Carbon Dioxide) |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 5/8 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 25 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov