KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Desktop Calculator, Ribbon, 12 Digits

VICTOR| Zoro #: G0455043| Mfr #: 2640-2

$76.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8"
Display: Fluorescent
Functions: Cost, Sell, Margin, Time/Date, Tax, 4-Key Memory, Delta Percent, Change Sign Key, Percent, Square Root, Grand Total, Item Count, Automatic Constants, Equals Plus Logic, Left Side Total
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455043 Mfr #: 2640-2
Width: 8"Display: Fluorescent
Functions: Cost, Sell, Margin, Time/Date, Tax, 4-Key Memory, Delta Percent, Change Sign Key, Percent, Square Root, Grand Total, Item Count, Automatic Constants, Equals Plus Logic, Left Side TotalType: Printing, Desktop
Ink Type: RibbonPrint Speed: 4.1 Lines Per Second
Characteristics: 4.1 LPS, 2 Color PrintPower Supply: 120 VAC
Item: CalculatorLength: 11"
Depth: 3"Application: General Calculations, Business Calculations, Tax Calculations
Display Dimensions: 1 H x 4" WPrint Type: 2 Color
Display Digits: 12Country of Origin (subject to change): Malaysia

Description

Calculator, Printing, Desktop, Length 11 In., Width 8 In., Depth 3 In., Display Digits 12, Display Fluorescent, Display Dimensions 1 H x 4 In. W, Print Type 2 Color, Print Speed 4.1 Lines Per Second, Ink Type Ribbon, Cost, Sell, Margin, Time/Date, Tax, 4-Key Memory, Delta Percent, Change Sign Key, Percent, Square Root, Grand Total, Item Count, Automatic Constants, Equals Plus Logic, Left Side Total, General Calculations, Business Calculations, Tax Calculations, 4.1 LPS, 2 Color Print

Reviews