Victor

Desktop Organizer, Black, 5 Compartments

Victor Desktop Organizer, Black, 5 Compartments 4720-5
Hover or click to zoom Tap to zoom
$94.17
  • Item: Desktop Organizer
  • Number of Compartments: 5
  • Color: Black
See full product details
This item ships free.

Total: $94.17

Victor #4720-5 Specifications

  • Item: Desktop Organizer
  • Number of Compartments: 5
  • Color: Black
  • Material: Wood
  • Height: 9 3/8 in
  • Width: 13 1/4 in
  • Depth: 10 1/2 in
  • Finish: matte
  • Features: Stackable, Molding Base, Non-slip
  • Product Type: Desktop Organizer
  • Application: File Organization
  • Country of Origin (subject to change): Multiple

Description

Desktop Organizer, Width 13 1/4 in, Depth 10 1/2 in, Height 9 3/8 in, Material Wood, Finish Matte, Color Black, Number of Compartments 5

Reviews of Victor #4720-5