HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Finance Desktop Calculator, LCD, 12 Digits

VICTOR| Zoro #: G1761767| Mfr #: 1180-3A

$13.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Display: LCD
Functions: Cost, Sell, Margin, Item Count, Percent, Change Sign, Square Root, Selectable Decimal Settings, Round Up/Down, 3-Key Memory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761767 Mfr #: 1180-3A
Width: 4-3/4"Display: LCD
Functions: Cost, Sell, Margin, Item Count, Percent, Change Sign, Square Root, Selectable Decimal Settings, Round Up/Down, 3-Key MemoryType: Desktop
Length: 6-1/2"Characteristics: Antimicrobial
Power Supply: Solar/(1) 1.5 Volt Backup BatteryItem: Financial Calculator
Depth: 4-3/4"Application: General Calculations, Business Applications
Display Dimensions: 1 H x 3-3/4" WDisplay Digits: 12
Country of Origin (subject to change): China

Description

Financial Calculator, Desktop, Length 6-1/2 In., Width 4-3/4 In., Depth 4-3/4 In., Display Digits 12, Display LCD, Display Dimensions 1 H x 3-3/4 In. W, Cost, Sell, Margin, Item Count, Percent, Change Sign, Square Root, Selectable Decimal Settings, Round Up/Down, 3-Key Memory, General Calculations, Business Applications, Antimicrobial, Power Supply Solar/(1) 1.5 Volt Backup Battery

Reviews