KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flowmeter Reg, Cylinder, CO2, CGA-320

VICTOR| Zoro #: G1206021| Mfr #: 0781G2725

$101.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206021 Mfr #: 0781G2725
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 1.500"Coefficient of Volume: 0.020
Item: Flowmeter RegulatorApplication: Industrial
Supply Pressure Gauge: 0 to 4000 psiGas Service: Carbon Dioxide
Gauge Size: 1-1/2"Series: HRF1480-320
Diaphragm Material: Brass PistonIncludes: Not Applicable
Body Material: Machined BrassOverall Length: 5"
Inlet Connection: CGA-320Regulator Supply Type: Cylinder
Outlet Connection: 5/8"-18 F RHDelivery Pressure Range: 80 psi
Gauges Delivery Pressure: 80 psiDelivery: 10 to 38 cfh
Regulator Capacity: Light DutyStandards: Listed to UL252 by ETL
Country of Origin (subject to change): Mexico

Description

Meter, Air Delivery 10-38 Cubic Feet Per Hour, Gauge Diameter 1.5 Inches, CGA Connection Inlet Nut 0.830 Inch-14 RH Female, CGA Connection Outlet 5/8 Inch-18 RH Female, Cylinder Gas Carbon Dioxide, Overall Length 5.0 Inches, Series HRF1480320, Weight 2.5 Pounds, Height 7.0 Inches

Reviews