Victor
Flowmeter Regulator, Single Stage, CGA-580, 80 psi, Use With: Argon, Carbon Dioxide
- Zoro #: G7572266
- Mfr #: 0781-2724
Tap to zoom
Hover or click to zoom
$168.99
- Item: Flowmeter Regulator
- Gas Service: Argon, Carbon Dioxide
- Stages: Single Stage
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.99
Victor #0781-2724 Specifications
- Zoro #: G7572266
- Mfr #: 0781-2724
- Item: Flowmeter Regulator
- Gas Service: Argon, Carbon Dioxide
- Stages: Single Stage
- Regulator Application: General Purpose
- Delivery Pressure Range: 80 psi
- Inlet Connection: CGA-580
- Outlet Connection: 5/8"-18 F RH
- Gauge Size: 1 1/2 in
- Overall Length: 7-1/4"
- Regulator Capacity: Light Duty
- Body Material: Brass
- Coefficient of Volume: 0.020
- Delivery: Up to 50 cfh Ar and 38 cfh CO2
- Gauges Delivery Pressure: 80 psi
- Diaphragm Material: Brass Piston
- Max. Inlet Pressure: 3,000 psi
- Standards: Listed to UL252 by ETL
- Series: HRF 1480-580
- Regulator Supply Type: Cylinder
- Supply Pressure Gauge: 0 to 4000 psi
- Application: Industrial
- Includes: Not Applicable
- Country of Origin (subject to change): Mexico
Description
Flowmeter Regulator, Regulator Supply Type Cylinder, Gas Service Argon, Carbon Dioxide, Stages Single Stage, Inlet Connection CGA-580, Outlet Connection 5/8 In.-18 F RH, Delivery Pressure Range 80 psi, Gauge Size 1 1/2 in, Supply Pressure Gauge 0 to 4000 psi, Max. Inlet Pressure 3,000 psi, Body Material Brass, Diaphragm Material Brass Piston, Includes Not Applicable, Standards Listed to UL252 by ETL, Regulator Application General Purpose
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Victor #0781-2724
Explore more
- Victor Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene 0781-0085
- Victor Welding Tip, 1 Piece, Size 4, Acetylene 0311-0588
- Victor Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air 0781-0532
- Victor Oxygen Single Stage Regulator 0781-9400
- Victor Heating Nozzle 0325-0109
- Victor Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon 0781-3641
- Victor Regulators, Single Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic 4000-5131
- Victor Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen 0781-1428
- Enerco HORIZONTAL PROPANE TWO STAGE REGULATOR CLAMSHELL F173868
- Mr. Heater Regulator 2Stage Prpne F273766
- Longevity Air Filter / Water Separator 888003
- Victor Regulators