Victor

Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Gas Welding Outfit
  • Series: G150
  • Cuts Up To: 1/2 in
  • Welds Up To: 1/4 in
  • Gas Service: Acetylene
  • Pressure Regulator: R150-200, R150-540
  • Welding Nozzles: 0-W-J, 2-W-J
  • Cutting Tips: 3 Series
See full product details
$617.02

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Victor #0384-0947 Specifications

  • Item: Gas Welding Outfit
  • Series: G150
  • Cuts Up To: 1/2 in
  • Welds Up To: 1/4 in
  • Gas Service: Acetylene
  • Pressure Regulator: R150-200, R150-540
  • Welding Nozzles: 0-W-J, 2-W-J
  • Cutting Tips: 3 Series
  • Gauge Size: 1-1/2"
  • Duty Rating: Light Duty
  • Delivery Pressure Range: 0-15 PSIG Acetylene, 0-60 PSIG Oxygen
  • Inlet Connection: CGA-200, CGA-540
  • Cutting Attachment: CA1260
  • Head Angle: 90 Degrees
  • Stages: 1
  • For Use With: For Light Fabrication, HVAC
  • Includes: 0-W-J Nozzle, 12.5 ft Dual 3/16 in Hose, 2-W-J Nozzle, Check Valve, Cutting Attachment, Cutting Tip, Fuel Regulator, Goggles, Handle, Oxygen Regulator, Striker, Tank Key
  • Application: Portable Oxygen and Acetylene Steel Cutting
  • Supply Pressure Gauge: 3000 psig
  • Torch Handle: 103-01FP
  • Standards: ETL
  • Fuel: Acetylene
  • Outlet Connection: CGA-200
  • Max. Inlet Pressure: 400-PSIG-Acetylene, 3000-PSIG-Oxygen
  • Tip Series: Victor 3
  • Product Type: Portable Combination Torch & Tip Kit
  • Regulator CGA Number (Oxygen): CGA 540
  • Regulator Model (Fuel): G150-15-200R
  • Number of Regulators: 2
  • Torch-Style: Victor-Style
  • Maximum Welding Capacity (With Included Tip): 1/8 in, 5/64 in
  • Maximum Cutting Capacity (With Included Tip): 1/2 in
  • (contents): J-28 (handle) - CA1260 (attachment) - 0-3-101 (cutting tip) - 2-W-J (welding & Brazing tip) - G150-15-200R (fuel regulator) - G150-60-540R (oxygen regulator)
  • Maximum Brazing Capacity (With Included Tip): 1-1/2 in
  • (included torch): J-28 - CA1260
  • Cutting Tip Manufacturer Part Number: 0-3-101
  • Kit Series: G150
  • Kit Includes: Cutting Attachment, Cutting Tip, Fuel and Oxygen Regulators, Torch Handle, Welding and Brazing Tip
  • Outfit Type: Torch, Tips & Regulators
  • Compatible Fuel Type: Acetylene
  • Maximum Cutting Capacity (With Optional Tips): 3 in
  • Number of Welding Nozzles: 2
  • Cutting Attachment Manufacturer Part Number: CA1260
  • Regulator CGA Number (Fuel): CGA 200
  • Number of Brazing and Soldering Tips: 2
  • Torch Handle Model: J-28
  • Hose Fitting Size: A
  • Number of Cutting Tips: 1
  • Regulator Model (Oxygen): G150-60-540R
  • Maximum Welding Capacity (With Optional Tips): 1-1/4 in
  • Welding and Brazing Tip Manufacturer Part Number: 0-W-J, 2-W-J
  • Hose Length: 12.5 ft
  • Maximum Brazing Capacity (With Optional Tips): 2 in
  • Torch Style: Victor
  • Country of Origin (subject to change): Mexico

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model J-28, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA1260, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-W-J, 2-W-J, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size A, Hose Length 12.5 ft, Product Type Portable Combination Torch & Tip Kit, Torch Style Victor

Restrictions and Compliance

Reviews of Victor #0384-0947

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.