Handheld Calculator, Financial, 8 Digit

VICTOR| Zoro #: G1197892| Mfr #: 908

$7.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCDPower Supply: Solar/(1) 1.5 Volt Backup BatteryDisplay Digits: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197892 Mfr #: 908
Display: LCDPower Supply: Solar/(1) 1.5 Volt Backup Battery
Display Digits: 8Includes: Double-Hinged Hard Snap Cover
Application: Financial CalculationsType: Portable
Display Dimensions: 3/4 H x 2" WItem: Financial Calculator
Functions: Percent, Square Root, Change Sign Key, 3-Key MemoryLength: 4-3/4"
Width: 2-3/4"Depth: 1/4"
Country of Origin (subject to change): China

Description

Financial Calculator, Portable, Length 4-3/4 In., Width 2-3/4 In., Depth 1/4 In., Display Digits 8, Display LCD, Display Dimensions 3/4 H x 2 In. W, Percent, Square Root, Change Sign Key, 3-Key Memory, Financial Calculations, Power Supply Solar/(1) 1.5 Volt Backup Battery, Includes Double-Hinged Hard Snap Cover

Reviews