Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Height Adjustable Standing Desk with Keyboard Tray , 23" X 36" X

  • Zoro #: G3952809
  • Mfr #: DCX760G
$340.48
  • Material: Wood and Steel, High Pressure Laminate (Coating)
  • Top Material: Laminate
  • Base Material: Wood/Steel
See full product details
This item ships free.

Victor #DCX760G Specifications

  • Zoro #: G3952809
  • Mfr #: DCX760G
Material: Wood and Steel, High Pressure Laminate (Coating) Top Material: Laminate
Base Material: Wood/Steel Color Base: Black
Overall Width: 36 in Color Top: Gray
Color: Charcoal Gray, Black Height Range: 0 in to 20 1/2 in
Height: Up to 21" (Work Surface), Up to 16-1/2" (Keyboard Tray) Item: Adjustable Standing Desk Workstation
Width: 36" Overall Depth: 23 in
For Use With: Laptops, Monitor, Keyboard Type: Height Adjustable Standing Desk with Keyboard Tray
Assembly: Required Series: High Rise
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adjustable Standing Desk Workstation, High Rise(TM) Series, Overall Width 36 in, Height Range 0 in to 20 1/2 in, Overall Depth 23 in, Color Base Black, Color Top Gray, Base Material Wood/Steel, Top Material Laminate, Assembly Required, For Use With Laptops, Monitor, Keyboard

Reviews of Victor #DCX760G