PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ink Roller, PK3

VICTOR| Zoro #: G1909485| Mfr #: IR40T

$9.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1"Item: Ink RollerWidth: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909485 Mfr #: IR40T
Length: 1"Item: Ink Roller
Width: 3/8"For Use With: Victor 1208-2, 1212-3A, 1225-3A & 1205-4
Depth: 1"Country of Origin (subject to change): United States

Description

Ink Roller, Length 1 In., Width 3/8 In., Depth 1 In., For Use With Victor 1208-2, 1212-3A, 1225-3A & 1205-4, Package Quantity 3

Reviews