Skip to Main Content
customer-service Help
Victor

Pencil Cup, Black, Wood, 3-27/32 in. H

Victor Pencil Cup, Black, Wood, 3-27/32 in. H PH750
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.30
  • Item: Pencil Cup
  • Number of Compartments: 1
  • Color: Black
See full product details
Orders over $75 ship free.
Total: $37.30

Victor #PH750 Specifications

  • Item: Pencil Cup
  • Number of Compartments: 1
  • Color: Black
  • Material: Wood
  • Height: 4 21/64 in
  • Width: 3 27/32 in
  • Depth: 4 27/32 in
  • Includes: 6 ft USB Cable, Samsung Galaxy and Note Charger
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pencil Cup, Number of Compartments 1, Black, Wood, Height 4 21/64 in, Width 3 27/32 in, Depth 4 27/32 in, Includes 6 ft USB Cable, Samsung Galaxy and Note Charger

Reviews of Victor #PH750