KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pocket Calculator, LCD, 8 Digits

VICTOR| Zoro #: G1947197| Mfr #: 900

$4.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Display: LCD
Functions: General Math, Percent, Change Sign, Square Root, 3-Key Memory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947197 Mfr #: 900
Width: 2-1/4"Display: LCD
Functions: General Math, Percent, Change Sign, Square Root, 3-Key MemoryIncludes: Slide On Cover
Type: PocketLength: 4-1/4"
Characteristics: Antimicrobial, Rubber KeysPower Supply: Solar/(1) 1.5 Volt Backup Battery
Item: CalculatorDepth: 1/4"
Application: General CalculationsDisplay Dimensions: 3/4 H x 1-1/2" W
Display Digits: 8Country of Origin (subject to change): China

Description

Calculator, Pocket, Length 4-1/4 In., Width 2-1/4 In., Depth 1/4 In., Display Digits 8, Display LCD, Display Dimensions 3/4 H x 1-1/2 In. W, General Math, Percent, Change Sign, Square Root, 3-Key Memory, General Calculations, Antimicrobial, Rubber Keys, Power Supply Solar/(1) 1.5 Volt Backup Battery, Includes Slide On Cover

Reviews