Portable Desktop Calculator, LCD, 12 Digit

VICTOR| Zoro #: G2024443| Mfr #: 1205-4

$26.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Display: Fluorescent
Functions: Cost, Sell, Margin, 3-Key Independent Memory, Date Non-Add Key, Backspace Key, Percent Key, Tax Keys, Automatic Constants, Automatic Power Down, 2.0 LPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024443 Mfr #: 1205-4
Width: 4"Display: Fluorescent
Functions: Cost, Sell, Margin, 3-Key Independent Memory, Date Non-Add Key, Backspace Key, Percent Key, Tax Keys, Automatic Constants, Automatic Power Down, 2.0 LPSIncludes: AC adapter
Type: Printing, DesktopInk Type: Ribbon
Print Speed: 2 Lines Per SecondCharacteristics: Holds Two Sizes of Paper
Power Supply: AC/DC Voltage or (4) AA BatteriesItem: Calculator
Length: 8"Depth: 1-3/4"
Application: General CalculationsDisplay Dimensions: 3/4 H x 2-1/2" W
Print Type: 2 ColorDisplay Digits: 12
Country of Origin (subject to change): China

Description

Calculator, Printing, Desktop, Length 8 In., Width 4 In., Depth 1-3/4 In., Display Digits 12, Display Fluorescent, Display Dimensions 3/4 H x 2-1/2 In. W, Print Type 2 Color, Print Speed 2 Lines Per Second, Ink Type Ribbon, Cost, Sell, Margin, 3-Key Independent Memory, Date Non-Add Key, Backspace Key, Percent Key, Tax Keys, Automatic Constants, Automatic Power Down, 2.0 LPS, General Calculations, Holds Two Sizes of Paper, Power Supply AC/DC Voltage or (4) AA Batteries, Includes AC Adapter

Reviews