KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Acetylene, CGA-300

VICTOR| Zoro #: G0882515| Mfr #: 0781-5133

$169.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 3.560"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882515 Mfr #: 0781-5133
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 3.560"Coefficient of Volume: 0.280
Item: Gas RegulatorApplication: Industrial
Supply Pressure Gauge: 4000 psiGas Service: Acetylene
Gauge Size: 1-1/2"Series: Edge-ESS4-15-300
Diaphragm Material: Fabric Reinforced NeopreneIncludes: Built In Gauge Guard, Color Coded Knob
Body Material: Forged BrassOverall Length: 6-1/2"
Inlet Connection: CGA-300Regulator Supply Type: Cylinder
Outlet Connection: 9/16"-18 LHDelivery Pressure Range: 2 to 15 psi
Gauges Delivery Pressure: 30 psiDelivery: 1000 scfh
Regulator Capacity: Heavy DutyStandards: Listed to UL252 by ETL; design tested and passes ASTM G175
Country of Origin (subject to change): Mexico

Description

Regulator, Single Stage, Cylinder Gas Acetylene, CGA Connection Inlet 300, CGA Connection Outlet 9/16 In-18 LH, Max Delivery Pressure 15, Gauges Delivery Pressure 30, Inlet Gauge 400 PSI, Gauge Size 1.5 In, Body Dia 3.56 In, Overall Length 6.52 In, Includes Gauge Guard, Color Coded Knob

Reviews