Victor
Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-0085
Zoro # G0669672
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 300
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 12 0323-0303
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 150 psi, Use With: Liquefied Propane 0781-3607
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen 0781-1448
- VICTOR Welding Tip, 1 Piece, Size 4, Acetylene 0311-0588
- VICTOR Brazing Nozzle 0387-0042
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic 4000-9739
- VICTOR Flowmeter 0799-2196
- VICTOR Brazing Nozzle 0387-0040
- VICTOR Cutting Tip, 2 Piece, Size 3, Propane/NG 0333-0367
- VICTOR VICTOR G250 Oxy Single Stage Regulator 0781-9400
- SIEVERT Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane 3061-23
- Victor Regulators