SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Regulator, Cylinder, Acetylene, CGA-510

VICTOR| Zoro #: G2332407| Mfr #: 0781G0087

$114.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diaphragm Material: Stainless SteelSupply Pressure Gauge: 3000 psiGauge Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332407 Mfr #: 0781G0087
Diaphragm Material: Stainless SteelSupply Pressure Gauge: 3000 psi
Gauge Size: 2"Includes: Not Applicable
Application: IndustrialStages: Single
Coefficient of Volume: 0.100Body Dia.: 2.500"
Series: Professional SR260A-510Standards: Listed to UL252 by ETL
Gauges Delivery Pressure: 30 psiBody Material: Forged Brass
Regulator Capacity: Medium DutyRegulator Supply Type: Cylinder
Inlet Connection: CGA-510Outlet Connection: 9/16"-18 M LH
Delivery: 900 scfhItem: Gas Regulator
Max. Inlet Pressure: 3000 psiOverall Length: 6-1/2"
Delivery Pressure Range: 2 to 15 psiGas Service: Acetylene
Country of Origin (subject to change): Mexico

Description

Medium Duty Pressure Regulator, Maximum Delivery Pressure 15 PSIG, CGA Connection Outlet 9/16-18 Inch Left Hand Male, Gas Service Acetylene, Gauge Size 2.0 Inches, CGA Connection Inlet Nut 0.880-14 Inch Left Hand Male, Weight 3.23 Pounds, Series SR260A-510, Body Diameter 2.5 Inches, Overall Length 6.5 Inches, Single Stage

Reviews