KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Inert Gas, CGA-580

VICTOR| Zoro #: G1237494| Mfr #: 0781-5143

$172.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 3.560"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237494 Mfr #: 0781-5143
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 3.560"Coefficient of Volume: 0.280
Item: Gas RegulatorApplication: Industrial
Supply Pressure Gauge: 4000 psiGas Service: Inert
Gauge Size: 1-1/2"Series: Edge-ESS4-125-580
Diaphragm Material: Fabric Reinforced NeopreneIncludes: Built In Gauge Guard, Color Coded Knob
Body Material: Forged BrassOverall Length: 6-1/2"
Inlet Connection: CGA-580Regulator Supply Type: Cylinder
Outlet Connection: 5/8"-18 UNF RHDelivery Pressure Range: 2 to 125 psi
Gauges Delivery Pressure: 200 psiDelivery: 5800 scfh
Regulator Capacity: Heavy DutyStandards: Listed to UL252 by ETL; design tested and passes ASTM G175
Country of Origin (subject to change): Mexico

Description

Regulator, Single Stage, Cylinder Gas Inert Gas, CGA Connection Inlet 580, CGA Connection Outlet 5/8 In-18 UNF RH, Max Delivery Pressure 125, Gauges Delivery Pressure 200, Inlet Gauge 4000 PSI, Gauge Size 1.5 In, Body Dia 3.56 In, Overall Length 6.52 In, Includes Gauge Guard, Color Coded Knob

Reviews