KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Inert Gas, CGA-580

VICTOR| Zoro #: G0376451| Mfr #: 0781G0528

$295.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 3.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376451 Mfr #: 0781G0528
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 3.500"Coefficient of Volume: 0.270
Item: Gas RegulatorApplication: Industrial
Supply Pressure Gauge: 3000 psiGas Service: Inert
Gauge Size: 2-1/2"Series: Professional SR450D-580
Diaphragm Material: Stainless SteelIncludes: Not Applicable
Body Material: Forged BrassOverall Length: 9"
Inlet Connection: CGA-580Regulator Supply Type: Cylinder
Outlet Connection: 5/8"-18 F RHDelivery Pressure Range: 5 to 125 psi
Gauges Delivery Pressure: 200 psiDelivery: 5800 scfh
Regulator Capacity: Heavy DutyStandards: Listed to UL252 by ETL
Country of Origin (subject to change): Mexico

Description

Heavy Duty Pressure Regulator, Maximum Delivery Pressure 125 PSIG, CGA Connection Outlet 5/8-18 Inch Right Hand Female, Gas Service Inert Gas, Gauge Size 2.5 Inches, CGA Connection Inlet Nut 0.960-14 Inch Right Hand Male, Weight 5.25 Pounds, Series SR450D-580, Body Diameter 3.5 Inches, Overall Length 9.0 Inches, Single Stage

Reviews