Regulator, Cylinder, LPG, CGA-510

VICTOR| Zoro #: G1338181| Mfr #: 0781-5136

$171.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 3.560"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338181 Mfr #: 0781-5136
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 3.560"Coefficient of Volume: 0.280
Item: Gas RegulatorApplication: Industrial
Supply Pressure Gauge: 400 psiGas Service: Liquefied Propane
Gauge Size: 1-1/2"Series: Edge-ESS4-125-150LP
Diaphragm Material: Fabric Reinforced NeopreneIncludes: Built In Gauge Guard, Color Coded Knob
Body Material: Forged BrassOverall Length: 6-1/2"
Inlet Connection: CGA-510Regulator Supply Type: Cylinder
Outlet Connection: 9/16"-18 LHDelivery Pressure Range: 2 to 125 psi
Gauges Delivery Pressure: 200 psiDelivery: 5500 scfh
Regulator Capacity: Heavy DutyStandards: Listed to UL252 by ETL; design tested and passes ASTM G175
Country of Origin (subject to change): Mexico

Description

Regulator, Single Stage, EDGE, Cylinder Gas Natural, Propane, Propylene, CGA Connection Inlet 510, CGA Connection Outlet 9/16 In.-18 LH, Delivery Pressure Range 125 psi, Gauges Delivery Pressure 200, Inlet Gauge 400 psi, Gauge Size 1.5 In., Body Dia. 3.56 In., Overall Length 6.52 In., Includes Gauge Guard, Color Coded Knob

Reviews