Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Regulators, Cylinder, Single Stage, CGA 320

  • Zoro #: G0245738
  • Mfr #: 4000-0052
$354.09
  • Gauges Delivery Pressure: 30 psi
  • Diaphragm Material: Stainless Steel
  • Inlet Connection: CGA 320
See full product details
This item ships free.

Victor #4000-0052 Specifications

  • Zoro #: G0245738
  • Mfr #: 4000-0052
Gauges Delivery Pressure: 30 psi Diaphragm Material: Stainless Steel
Inlet Connection: CGA 320 Coefficient of Volume: 0.094
Regulator Supply Type: Cylinder Standards: ETL & ISO
Overall Length: 4-19/32" Series: HPS600
Regulator Capacity: Premium Duty Item: Regulators
Supply Pressure Gauge: 3,000 psi Stages: Single Stage
Max. Inlet Pressure: 3,000 psi Gas Service: Carbon Dioxide
Body Dia.: 1.97 in Outlet Connection: 1/4 in FNPT
Application: Laboratories Body Material: Brass
Delivery Pressure Range: 1 to 22 psi Regulator Application: Laboratory
Gauge Size: 1 31/32 in Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Carbon Dioxide, Stages Single Stage, Inlet Connection CGA 320, Outlet Connection 1/4 in FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1 31/32 in, Supply Pressure Gauge 3,000 psi, Max. Inlet Pressure 3,000 psi, Body Material Brass, Diaphragm Material Stainless Steel, Body Dia. 1.97 in, Standards ETL & ISO, Regulator Application Laboratory

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0052