Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Single Stage, CGA 330
  • Zoro #: G0245668
  • Mfr #: 4000-0056
$962.35
  • Max. Inlet Pressure: 3000 psi
  • Body Dia.: 1.970"
  • Gauge Size: 1-31/32"
See full product details
This item ships free.

Victor #4000-0056 Specifications

  • Zoro #: G0245668
  • Mfr #: 4000-0056
Max. Inlet Pressure: 3000 psi Body Dia.: 1.970"
Gauge Size: 1-31/32" Stages: Single Stage
Standards: ETL & ISO Coefficient of Volume: 0.094
Series: SGS600 Overall Length: 4-19/32"
Gauges Delivery Pressure: 30 psi Regulator Application: Laboratory
Inlet Connection: CGA 330 Regulator Capacity: Premium Duty
Item: Regulators Gas Service: Corrosive, Toxic
Application: Laboratories Outlet Connection: 1/4" FNPT
Diaphragm Material: Stainless Steel Body Material: Stainless steel
Regulator Supply Type: Cylinder Supply Pressure Gauge: 3000 psi
Delivery Pressure Range: 1 to 22 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Corrosive, Toxic, Stages Single Stage, Inlet Connection CGA 330, Outlet Connection 1/4 In. FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1-31/32 In., Supply Pressure Gauge 3000 psi, Max. Inlet Pressure 3000 psi, Body Material Stainless Steel, Diaphragm Material Stainless Steel, Body Dia. 1.970 In., Standards ETL & ISO, Regulator Application Laboratory

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0056