Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Single Stage, CGA 350
  • Zoro #: G0245710
  • Mfr #: 4000-0054
$354.09
  • Diaphragm Material: Stainless Steel
  • Body Dia.: 1.970"
  • Delivery Pressure Range: 1 to 22 psi
See full product details
This item ships free.

Victor #4000-0054 Specifications

  • Zoro #: G0245710
  • Mfr #: 4000-0054
Diaphragm Material: Stainless Steel Body Dia.: 1.970"
Delivery Pressure Range: 1 to 22 psi Application: Laboratories
Outlet Connection: 1/4" FNPT Max. Inlet Pressure: 3000 psi
Inlet Connection: CGA 350 Standards: ETL & ISO
Supply Pressure Gauge: 3000 psi Regulator Capacity: Premium Duty
Gauges Delivery Pressure: 30 psi Coefficient of Volume: 0.094
Regulator Application: Laboratory Overall Length: 4-19/32"
Item: Regulators Gas Service: Hydrogen, Methane
Regulator Supply Type: Cylinder Stages: Single Stage
Body Material: Brass Series: HPS600
Gauge Size: 1-31/32" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Applications for regulators cover a wide range, from argon regulators for welding, to inflight cabin pressurization in the airline industry, to providing a breathable air supply in healthcare settings. Take a look at the features for Victor Regulators. Application: Laboratories, Gas Service: Hydrogen, Methane.

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0054