Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Single Stage, CGA 580
  • Zoro #: G0245747
  • Mfr #: 4000-9389
$387.60
  • Regulator Application: Laboratory
  • Gas Service: Inert
  • Application: Laboratories
See full product details
This item ships free.

Victor #4000-9389 Specifications

  • Zoro #: G0245747
  • Mfr #: 4000-9389
Regulator Application: Laboratory Gas Service: Inert
Application: Laboratories Body Dia.: 1.970"
Diaphragm Material: Stainless Steel Gauges Delivery Pressure: 200 psi
Regulator Supply Type: Cylinder Stages: Single Stage
Regulator Capacity: Premium Duty Body Material: Brass
Gauge Size: 1-31/32" Delivery Pressure Range: 1 to 150 psi
Supply Pressure Gauge: 3000 psi Outlet Connection: 1/4" FNPT
Overall Length: 4-19/32" Max. Inlet Pressure: 3000 psi
Item: Regulators Series: HPS600
Inlet Connection: CGA-580 Standards: ETL & ISO
Coefficient of Volume: 0.094 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Inert, Stages Single Stage, Inlet Connection CGA-580, Outlet Connection 1/4 In. FNPT, Delivery Pressure Range 1 to 150 psi, Gauge Size 1-31/32 In., Supply Pressure Gauge 3000 psi, Max. Inlet Pressure 3000 psi, Body Material Brass, Diaphragm Material Stainless Steel, Body Dia. 1.970 In., Standards ETL & ISO, Regulator Application Laboratory

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-9389