Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Single Stage, CGA 660
  • Zoro #: G0245640
  • Mfr #: 4000-0057
$962.35
  • Gas Service: Corrosive, Toxic
  • Max. Inlet Pressure: 3000 psi
  • Series: SGS600
See full product details
This item ships free.

Victor #4000-0057 Specifications

  • Zoro #: G0245640
  • Mfr #: 4000-0057
Gas Service: Corrosive, Toxic Max. Inlet Pressure: 3000 psi
Series: SGS600 Regulator Supply Type: Cylinder
Delivery Pressure Range: 1 to 22 psi Regulator Application: Laboratory
Overall Length: 4-19/32" Gauge Size: 1-31/32"
Application: Laboratories Supply Pressure Gauge: 3000 psi
Item: Regulators Body Dia.: 1.970"
Inlet Connection: CGA 660 Regulator Capacity: Premium Duty
Stages: Single Stage Diaphragm Material: Stainless Steel
Standards: ETL & ISO Gauges Delivery Pressure: 30 psi
Body Material: Stainless steel Outlet Connection: 1/4" FNPT
Coefficient of Volume: 0.094 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Corrosive, Toxic, Stages Single Stage, Inlet Connection CGA 660, Outlet Connection 1/4 In. FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1-31/32 In., Supply Pressure Gauge 3000 psi, Max. Inlet Pressure 3000 psi, Body Material Stainless Steel, Diaphragm Material Stainless Steel, Body Dia. 1.970 In., Standards ETL & ISO, Regulator Application Laboratory

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0057