Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Two Stages, CGA 330
  • Zoro #: G0245561
  • Mfr #: 4000-0059
$1,290.10
  • Regulator Supply Type: Cylinder
  • Supply Pressure Gauge: 3000 psi
  • Body Dia.: 1.970"
See full product details
This item ships free.

Victor #4000-0059 Specifications

  • Zoro #: G0245561
  • Mfr #: 4000-0059
Regulator Supply Type: Cylinder Supply Pressure Gauge: 3000 psi
Body Dia.: 1.970" Max. Inlet Pressure: 3000 psi
Body Material: Stainless steel Series: SGT600
Gas Service: Corrosive, Toxic Standards: ETL & ISO
Diaphragm Material: Stainless Steel Regulator Capacity: Premium Duty
Gauge Size: 1-31/32" Item: Regulators
Inlet Connection: CGA 330 Application: Laboratories
Gauges Delivery Pressure: 30 psi Overall Length: 6-61/64"
Coefficient of Volume: 0.078 Delivery Pressure Range: 1 to 22 psi
Outlet Connection: 1/4" FNPT Stages: Two Stage
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Corrosive, Toxic, Stages Two Stage, Inlet Connection CGA 330, Outlet Connection 1/4 In. FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1-31/32 In., Supply Pressure Gauge 3000 psi, Max. Inlet Pressure 3000 psi, Body Material Stainless Steel, Diaphragm Material Stainless Steel, Body Dia. 1.970 In., Standards ETL & ISO

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0059