Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Regulators, Cylinder, Two Stages, CGA 350
  • Zoro #: G0245570
  • Mfr #: 4000-0446
$553.85
  • Supply Pressure Gauge: 3000 psi
  • Application: Laboratories
  • Coefficient of Volume: 0.078
See full product details
This item ships free.

Victor #4000-0446 Specifications

  • Zoro #: G0245570
  • Mfr #: 4000-0446
Supply Pressure Gauge: 3000 psi Application: Laboratories
Coefficient of Volume: 0.078 Max. Inlet Pressure: 3000 psi
Stages: Two Stage Inlet Connection: CGA 350
Gauge Size: 1-31/32" Outlet Connection: 1/4" FNPT
Regulator Capacity: Premium Duty Regulator Supply Type: Cylinder
Body Material: Nickel Plated Brass Diaphragm Material: Stainless Steel
Overall Length: 6-61/64" Gauges Delivery Pressure: 200 psi
Item: Regulators Body Dia.: 1.970"
Series: HPT600 Standards: ETL & ISO
Delivery Pressure Range: 1 to 150 psi Gas Service: Hydrogen, Methane
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

We stock oxygen regulators, nitrogen regulators, and other specialty gas regulators. Product specs for this Regulators include the following: APPLICATION: Laboratories, GAS SERVICE: Hydrogen, Methane, INLET CONNECTION: CGA 350

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-0446