Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Regulators, Cylinder, Two Stages, CGA 660

  • Zoro #: G0245546
  • Mfr #: 4000-5116
$1,341.40
  • Delivery Pressure Range: 1 to 22 psi
  • Supply Pressure Gauge: 3,000 psi
  • Max. Inlet Pressure: 3,000 psi
See full product details
This item ships free.

Victor #4000-5116 Specifications

  • Zoro #: G0245546
  • Mfr #: 4000-5116
Delivery Pressure Range: 1 to 22 psi Supply Pressure Gauge: 3,000 psi
Max. Inlet Pressure: 3,000 psi Standards: ETL & ISO
Regulator Capacity: Premium Duty Overall Length: 6-61/64"
Diaphragm Material: Stainless Steel Gauges Delivery Pressure: 30 psi
Series: SGT600 Inlet Connection: CGA 660
Gauge Size: 1 31/32 in Body Material: Stainless steel
Outlet Connection: 1/4 in FNPT Body Dia.: 1.97 in
Gas Service: Corrosive, Toxic Application: Laboratories
Stages: Two Stage Item: Regulators
Regulator Supply Type: Cylinder Coefficient of Volume: 0.078
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Regulators, Regulator Supply Type Cylinder, Gas Service Corrosive, Toxic, Stages Two Stage, Inlet Connection CGA 660, Outlet Connection 1/4 in FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1 31/32 in, Supply Pressure Gauge 3,000 psi, Max. Inlet Pressure 3,000 psi, Body Material Stainless Steel, Diaphragm Material Stainless Steel, Body Dia. 1.97 in, Standards ETL & ISO

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Victor #4000-5116