customer-service Help
Victor

Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic

Victor Regulators,  Single Stage,  1/4 in FNPT,  1 to 22 psi,  Use With: Non-Corrosive,  Non-Toxic 4000-9376
Tap to zoom
Hover or click to zoom
$456.64
  • Item: Regulators
  • Gas Service: Non-Corrosive, Non-Toxic
  • Stages: Single Stage
See full product details
This item ships free.

Total: $456.64

Victor #4000-9376 Specifications

  • Item: Regulators
  • Gas Service: Non-Corrosive, Non-Toxic
  • Stages: Single Stage
  • Regulator Application: Laboratory
  • Delivery Pressure Range: 1 to 22 psi
  • Inlet Connection: 1/4 in FNPT
  • Outlet Connection: 1/4 in FNPT
  • Gauge Size: 1 31/32 in
  • Series: HPL600
  • Diaphragm Material: Stainless Steel
  • Application: Laboratories
  • Standards: ETL & ISO
  • Supply Pressure Gauge: 3,000 psi
  • Body Material: Brass
  • Max. Inlet Pressure: 3,000 psi
  • Overall Length: 4-19/32"
  • Regulator Capacity: Premium Duty
  • Gauges Delivery Pressure: 30 psi
  • Coefficient of Volume: 0.094
  • Regulator Supply Type: Station
  • Body Dia.: 1.97 in
  • Shop By: Closeouts
  • Country of Origin (subject to change): United Kingdom

Description

Regulators, Regulator Supply Type Station, Gas Service Non-Corrosive, Non-Toxic, Stages Single Stage, Inlet Connection 1/4 in FNPT, Outlet Connection 1/4 in FNPT, Delivery Pressure Range 1 to 22 psi, Gauge Size 1 31/32 in, Supply Pressure Gauge 3,000 psi, Max. Inlet Pressure 3,000 psi, Body Material Brass, Diaphragm Material Stainless Steel, Body Dia. 1.97 in, Standards ETL & ISO, Regulator Application Laboratory

Restrictions and Compliance

Reviews of Victor #4000-9376