- Home
- /
- Welding, Soldering & Brazing
- /
- Cutting Torches & Regulators
- /
- Regulators
- /
- Regulators, Single Stage, CGA 330, 1 to 90 psi, Use With: Corrosive, Toxic
Victor
Regulators, Single Stage, CGA 330, 1 to 90 psi, Use With: Corrosive, Toxic
- Zoro #: G0245659
- Mfr #: 4000-0696
Tap to zoom
Hover or click to zoom
$1,103.37
- Item: High Purity Gas Regulator
- Gas Service: Corrosive, Toxic
- Stages: Single Stage
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,103.37
Victor #4000-0696 Specifications
- Zoro #: G0245659
- Mfr #: 4000-0696
- Item: High Purity Gas Regulator
- Gas Service: Corrosive, Toxic
- Stages: Single Stage
- Regulator Application: Laboratory
- Delivery Pressure Range: 1 to 90 psi
- Inlet Connection: CGA 330
- Outlet Connection: 1/4 in FNPT
- Gauge Size: 1 31/32 in
- Application: Laboratories
- Overall Length: 4-19/32"
- Gauges Delivery Pressure: 150 psi
- Regulator Capacity: Premium Duty
- Regulator Supply Type: Cylinder
- Body Material: Stainless steel
- Max. Inlet Pressure: 3,000 psi
- Coefficient of Volume: 0.094
- Standards: ETL & ISO
- Diaphragm Material: 316L Stainless Steel
- Series: SGS600
- Supply Pressure Gauge: 3,000 psi
- Body Dia.: 1.97 in
- Gas Purity Rating: 99.9999 %
- Gauge Diameter: 1 31/32 in
- Inlet Connection Size: 0.825"-14
- Inlet Connection Type: NGO
- Bonnet Material: Nickel Plated Brass
- Inlet Thread Direction: Left Hand
- Outlet Pressure (Minimum): 0 psig
- Filter Material: 316L Stainless Steel
- Control Type: Knob
- Outlet Connection Size: 1/4 in
- Helium Leak Integrity Rating: 1.00 x 10^-8 cc/sec
- Piston Material: 316L Stainless Steel
- CGA Number: CGA 330
- Inlet Pressure (Maximum): 3,000 psig
- (outlet): ( 1/4 in - Female - NPT
- Regulator Series: SGS600 Chem Master
- Inlet Connection Gender: Male
- Flow Coefficient: 0.094
- Maximum Inlet Pressure: 3,000 psig
- Outlet Connection Type: NPT
- Number of Stages: Single Stage
- Body Diameter: 1.97 in
- (inlet + outlet + max outlet pressure): ( CGA 330 - 0.825"-14 - NGO - Male - Left Hand inlet) - ( 1/4 in - Female - NPT - 90 psig
- Body Finish: Nickel Plated
- Seat Material: PCTFE
- Seal Material: PTFE
- Outlet Pressure (Maximum): 90 psig
- Compatible Gas Type: Hydrogen Chloride, Hydrogen Sulfide
- (Gas Type - Subhead): Hydrogen Chloride & Hydrogen Sulfide
- Outlet Connection Gender: Female
- (inlet): ( CGA 330 - 0.825"-14 - NGO - Male - Left Hand inlet)
- Country of Origin (subject to change): United Kingdom
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 90 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent
Restrictions and Compliance
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Victor #4000-0696
Explore more
- VICTOR Regulators, Single Stage, CGA 330, 1 to 22 psi, Use With: Corrosive, Toxic 4000-0056
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert 0781-3634
- VICTOR Welding Tip, 1 Piece, Size 1, Acetylene 0311-0474
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene 0781-3603
- TURBOTORCH Air/Lp Kit, Lp-2 Series 0386-0007
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide 355-AR-580
- Victor Regulators