Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Siphon Pump, PVC, 60"

  • Zoro #: G2096875
  • Mfr #: 00782-8

$1.62

  • Type: Standard
  • Standards: -
  • Length (In.): -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Victor #00782-8 Specifications

  • Zoro #: G2096875
  • Mfr #: 00782-8
Type: Standard Standards: -
Length (In.): - Height (In.): -
Item: Siphon Pump Depth (In.): -
Color: - Reservoir Capacity (Gal.): -
Material of Construction: PVC For Use With: -
Includes: 60" Hose Working Flow Max. (GPM): -
Extract: - Max. Operating Temp. (F): -
Compressed Air Inlet Size (In.): - Width (In.): -
Country of Origin (subject to change): China

Description

Fuel treatments help boost octane ratings, improve lubrication, and limit corrosion within a fuel system. Take a look at the features for Victor Siphon Pump. Type: Standard.

Reviews of Victor #00782-8