- Home
- /
- Electronics
- /
- Monitors, Displays & Projectors
- /
- Monitor Mounts & Brackets
- /
- Standing Desk, Dual Monitor, Manual
Victor
Standing Desk, Dual Monitor, Manual
- Zoro #: G3722392
- Mfr #: DC350A
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $408.94
Victor #DC350A Specifications
- Zoro #: G3722392
- Mfr #: DC350A
- Item: Standing Desk
- Height: 20"
- Width: 28"
- Overall Width: 28 in
- Depth: 23"
- Features: Swivel, Adjustable, Durable, Ergonomic, Sturdy, Tilt
- Base Material: Steel
- Height Range: 0 to 20 in
- Assembly: Required
- For Use With: Monitors
- Color Base: Black
- Color Top: Aluminum
- Top Material: Wood and Laminate
- Overall Depth: 23 in
- Product Type: Multipurpose Desktop Riser
- Country of Origin (subject to change): China
Description
Standing Desk, Overall Width 28 in, Height Range 0 to 20 in, Overall Depth 23 in, Color Base Black, Color Top Aluminum, Base Material Steel, Top Material Wood and Laminate, Assembly Required, For Use With Monitors
Reviews of Victor #DC350A
Explore more
- VICTOR Standing Desk, 3-Monitor Cap, 28"x23"x20-52-1/2", BK/AL VCTDC475
- VICTOR Laptop Stand, White, 15-3/4in H x 13in L DC230W
- VICTOR Sit-Stand Desk Converter, Adj, 28"x23"x15-1/2", Black VCTDC300
- VICTOR Monitor Riser, Wood Collection, 13"x13"x6-1/2", WN VCTH1175
- VICTOR Monitor Riser, Black 1175-5
- VICTOR Monitor Stand, Corner Shelf, 27"x1-1/2"x6-1/2", Black VCTDC050
- CHIEF Gateway 205, Lg Rd-Jd30/Jd31, RPMB028 RPMB028
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb 8049601
- Victor Monitor Mounts & Brackets