Thermal Dynamics
Plasma Cutting Tip, Size 80A, PK5
Mfr # 9-8211
Zoro # G2940515
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
- Welding Processes Plasma Cutting
- Compatible with Series SL100, SL60
- For Plasma Torch Type Handheld
- Cutting Configuration Standoff Cutting
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 9-8208
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 9-8212
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 9-8209
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 8-7504
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 9-8253
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH100, PK10 8-7505
- THERMAL DYNAMICS Lead Extensions, 50 ft. 7-7552
- THERMAL DYNAMICS Electrode, 30-60 A, Knurled, PK5 9-5720
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 50C, PK5 CS177876
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft 7-5206
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) 46V30R
- Thermal Dynamics Plasma Cutting Accessories