TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Torch Adapter Kit, For Dayton and Century

VICTOR THERMAL DYNAMICS| Zoro #: G2320017| Mfr #: 7-3476

$116.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Torch Adapter KitCharacteristics: -Function: Fits Dayton and Century Models
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320017 Mfr #: 7-3476
Item: Torch Adapter KitCharacteristics: -
Function: Fits Dayton and Century ModelsApplication: Connects to Power Supply
Includes: Connection Fitting, Electrical Connectors and Installation Instruction SheetType: -
Country of Origin (subject to change): United States

Description

Torch Adapter Kit, Connects to Power Supply, Fits Dayton and Century Models, Includes Connection Fitting, Electrical Connectors and Installation Instruction Sheet

Reviews